FESTO 8152528 STANDARDS-BASED CYLINDER


ISO Cylinder

References
festo:CRDSNU-12-80-P-A
rubix:390A5496
manufacturer :552787-0080-P-A
ean:4052568575700
brand logo
brand logo
Technical specifications
TypeStandard Based Cylinder
Cylinder diameter12 mm
See all Specifications

Product details : FESTO 8152528 STANDARDS-BASED CYLINDER


Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
TypeStandard Based Cylinder
Cylinder diameter12 mm
Cylinder stroke80 mm
Show UNSPSC/ECL@SS
£ 102.22 excl. VAT
/ Each
£ 122.66 incl. VAT
  • Usually arrives within 14 working days