References
Festo:DSBG-32-160-PPSA-N3
Rubix:390A8456
Manufacturer :1645466
EAN:4052568243418

Documents
Product details : FESTO 1645466 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Sturdy tie rod design
- Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
- Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
| Logistic Weight | 923 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 160 mm |
| Type | dsbg standard cylinder |
Show UNSPSC/ECL@SS
£ 149.82 excl. VAT
/ Each
£ 179.78 incl. VAT
- Delivery usually within ( 6 ) days