FESTO 163412 STANDARDS-BASED CYLINDER DNC-63-500-PPV-A
Standards-based cylinder DNC
See technical informationSee documentsReferences
Festo:DNC-63-500-PPV-A
Rubix:113A1950
Manufacturer :163412
EAN:4052568134327

Documents
Product details : FESTO 163412 STANDARDS-BASED CYLINDER DNC-63-500-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 5300 g |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 500 mm |
| Type | dnc standard cylinder |
Show UNSPSC/ECL@SS
£ 368.91 excl. VAT
/ Each
£ 442.69 incl. VAT
- Delivery usually within ( 8 ) days