Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163418 STANDARDS-BASED CYLINDER DNC-63-80-PPV
FESTO 163418 STANDARDS-BASED CYLINDER DNC-63-80-PPV
Standards-based cylinder DNC
References
festo:
DNC-63-80-PPV
rubix:
112A7481
manufacturer :
163418
ean:
4052568134365
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
63Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163418 STANDARDS-BASED CYLINDER DNC-63-80-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
2316,4Ā
g
Type
DNC standard cylinder
Cylinder diameter
63Ā
mm
Cylinder stroke
80Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
324.39
excl. VAT
/
Each
Ā£
389.27
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
FESTO 1646732 ISO CYLINDER
SMC CD85N12-80C-B AIR CYLINDER
MATARA MCQI2-11-50-200M ISO15552-VDMA 24562 50 BORE 200MM STROKE MAG P
SMC CD55B50-50-X1439 COMPACT CYLINDER
SMC CYLINDER CD85N25-80-B-XC6B
MATARA MCQI2-11-50-75M ISO15552-VDMA 24562 50 BORE 75MM STROKE MAG PRO
FESTO 8152630 STANDARDS-BASED CYLINDER
FESTO 1908293 STANDARDS-BASED CYLINDER DSNU-20-35-PPV-A
SMC CD85N20-10T-A ISO 6432 CYLINDER
SMC C85N10-40 AIR CYLINDER
NORGREN RT/57263/M/160 DA P CYLINDER
FESTO 163404 STANDARDS-BASED CYLINDER DNC-63-80-PPV-A
FESTO 3657859 ISO CYLINDER
FESTO 559291 STANDARDS-BASED CYLINDER DSNU-25-300-PPS-A
FESTO 1792953 ISO CYLINDER