FESTO 163404 STANDARDS-BASED CYLINDER DNC-63-80-PPV-A


Standards-based cylinder DNC

References
festo:DNC-63-80-PPV-A
rubix:112A7545
manufacturer :163404
ean:4052568134259
DNC-63-80-PPV-A Standard cylinder
brand logo
Technical specifications
TypeDNC standard cylinder
Cylinder diameter63Ā mm
See all Specifications

Product details : FESTO 163404 STANDARDS-BASED CYLINDER DNC-63-80-PPV-A


Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning

Strengths

  • ISO 15552 (ISO 6431, VDMA 24562)
  • Wide range of variants for customised applications
  • Comprehensive range of mounting accessories for just about every type of installation
  • For position sensing

Technical specifications


Attributes
Logistics dimensions (L x W x H)296x189x126Ā mm
Logistic Weight2353,4Ā g
TypeDNC standard cylinder
Cylinder diameter63Ā mm
Cylinder stroke80Ā mm
Show UNSPSC/ECL@SS
Ā£ 345.04 excl. VAT
/ Each
Ā£ 414.05 incl. VAT
  • In stock: Next day delivery