FESTO 3657824 STANDARDS-BASED CYLINDER DSBC-63-250-D3-PPSA-N3
Standards-based cylinder DSBC
See technical informationSee documentsReferences
Festo:DSBC-63-250-D3-PPSA-N3
Rubix:245A5291
Manufacturer :3657824
EAN:4052568272432



Documents
Product details : FESTO 3657824 STANDARDS-BASED CYLINDER DSBC-63-250-D3-PPSA-N3
Standard profile cylinder according to ISO 15552 with a wide range of mounting options.
Strengths
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
Technical specifications
Attributes
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 250 mm |
| Type | standard cylinder according to iso 15552 |
Show UNSPSC/ECL@SS
£ 231.30 excl. VAT
/ Each
£ 277.56 incl. VAT
- Delivery usually within ( 6 ) days