Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163434 STANDARDS-BASED CYLINDER DNC-80-40-PPV-A
FESTO 163434 STANDARDS-BASED CYLINDER DNC-80-40-PPV-A
Standards-based cylinder DNC
References
festo:
DNC-80-40-PPV-A
rubix:
106A4562
manufacturer :
163434
ean:
4052568134464
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
80
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163434 STANDARDS-BASED CYLINDER DNC-80-40-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
3278,5
g
Type
DNC standard cylinder
Cylinder diameter
80
mm
Cylinder stroke
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
445.78
excl. VAT
/
Each
£
534.94
incl. VAT
Delivery usually within (
8
) days
Select variants (213)
Add to cart
Check our products from related categories
SMC CP96NDB63-160CW CYLINDER WITH LOCK DOUBLE ROD
SMC CP96SDB63-75 ISO 15552 CYLINDER
SMC CP96NDB80-200CW CYLINDER WITH LOCK DOUBLE ROD
SMC CD85F8-100-B AIR CYLINDER
SMC CD85Y10-25-B AIR CYLINDER
FESTO 163347 STANDARDS-BASED CYLINDER DNC-40-400-PPV-A
FESTO 8165692 STANDARDS-BASED CYLINDER
FESTO 1781067 ISO CYLINDER
NORGREN RT/57220/MF/25 DA P CYLINDER
FESTO 609350 GUIDED DRIVE
SMC CD85N16-100C-A AIR CYLINDER
FESTO 163339 STANDARDS-BASED CYLINDER DNC-40-50-PPV-A
SMC CP96SDB32-1700C ISO 15552 CYLINDER
SMC CD85N20-40C-B AIR CUSHIONED CYLINDER
FESTO 188257 SHORT-STROKE CYLINDER AEVC-50-25-A-P-A