Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163347 STANDARDS-BASED CYLINDER DNC-40-400-PPV-A
FESTO 163347 STANDARDS-BASED CYLINDER DNC-40-400-PPV-A
Standards-based cylinder DNC
References
festo:
DNC-40-400-PPV-A
rubix:
113A1948
manufacturer :
163347
ean:
4052568133863
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163347 STANDARDS-BASED CYLINDER DNC-40-400-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
2637
g
Type
DNC standard cylinder
Cylinder diameter
40
mm
Cylinder stroke
400
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
301.20
excl. VAT
/
Each
£
361.44
incl. VAT
Delivery usually within (
8
) days
Select variants (213)
Add to cart
Check our products from related categories
MATARA MCQI2-11-100-160M ISO15552-VDMA 24562 100 BORE 160MM STROKE MAG
FESTO 8073984 ROUND CYLINDER
FESTO 163319 STANDARDS-BASED CYLINDER DNC-32-25-PPV
FESTO 196384 ROUND CYLINDER ESNU-50-50-P-A
FESTO 8152639 ROUND CYLINDER
SMC CP96NDB40-400CW CYLINDER WITH LOCK DOUBLE ROD
AVENTICS PNEU CYLINDER 0822121011
SMC CP96SDB80-320C ISO 15552 CYLINDER
SMC CP96NDB32-125C CYLINDER WITH LOCK
SMC CD55B50-20M-X1439 ISO 21287 CYLINDER
NORGREN RM/55464/M/80 RM55464M80 63MM DADC CYL
SMC CHDKGB40-30 HYDRAULIC CYLINDER
AVENTICS CYLINDER 0822121005
NORGREN M/50263/10 CYLINDER
SMC CP96KB100-125C CYLINDER NON-ROTATING