FESTO 1384807 STANDARDS-BASED CYLINDER DSBC-100-80-PPVA-N3
Standards-based cylinder DSBC
See technical informationSee documentsReferences
Festo:DSBC-100-80-PPVA-N3
Rubix:111A6236
Manufacturer :1384807
EAN:4052568016890



Technical specifications
| Type | dsbc standard cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 80 mm |
Documents
Product details : FESTO 1384807 STANDARDS-BASED CYLINDER DSBC-100-80-PPVA-N3
Standard profile cylinder according to ISO 15552 with a wide range of mounting options.
Strengths
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x110x110 mm |
|---|---|
| Logistic Weight | 4503 g |
| Type | dsbc standard cylinder |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 80 mm |
Show UNSPSC/ECL@SS
£ 262.43 excl. VAT
/ Each
£ 314.92 incl. VAT
- Delivery usually within ( 2 ) days