AVENTICS PNEUMATIC CYLINDER 0822120006


CYLINDER PROFILE D. 32 RACE 400

References
aventics:0822120006
rubix:157A6835
brand logo
brand logo
Technical specifications
TypeProfile cylinder ISO 15552
Cylinder diameter32 mm
See all Specifications

Product details : AVENTICS PNEUMATIC CYLINDER 0822120006


Double-acting ISO 15552 profiled tube cylinder. PRA series, with magnetic piston.
Cylinder with piston rod

Strengths

Pneumatic damping, adjustable. Optional ATEX Version.

Technical specifications


Attributes
Package weight878 g
TypeProfile cylinder ISO 15552
Cylinder diameter32 mm
Cylinder stroke160 mm
Show UNSPSC/ECL@SS
£ 117.17 excl. VAT
/ Each
£ 140.60 incl. VAT
  • Delivery usually within ( 4 ) days