Standards-based cylinder DSBC
Type | DSBC standard cylinder |
---|---|
Cylinder diameter | 32 mm |
Logistics dimensions (L x W x H) | 175x50x45 mm |
---|---|
Logistic Weight | 525 g |
Type | DSBC standard cylinder |
Cylinder diameter | 32 mm |
Cylinder stroke | 25 mm |
Usually arrives within 14 working days