Standards-based cylinder DSBC
Type | DSBC standard cylinder |
---|---|
Cylinder diameter | 80 mm |
Logistics dimensions (L x W x H) | 620x95x95 mm |
---|---|
Logistic Weight | 6462 g |
Type | DSBC standard cylinder |
Cylinder diameter | 80 mm |
Cylinder stroke | 400 mm |
Delivery usually within ( 2 ) days