FESTO 1383335 STANDARDS-BASED CYLINDER DSBC-80-50-PPVA-N3
Standards-based cylinder DSBC
See technical informationSee documentsReferences
Festo:DSBC-80-50-PPVA-N3
Rubix:109A9879
Manufacturer :1383335
EAN:4052568231996



Documents
Product details : FESTO 1383335 STANDARDS-BASED CYLINDER DSBC-80-50-PPVA-N3
Standard profile cylinder according to ISO 15552 with a wide range of mounting options.
Strengths
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 270x95x95 mm |
|---|---|
| Logistic Weight | 3192 g |
| Cylinder diameter | 80 mm |
| Cylinder stroke | 50 mm |
| Type | dsbc standard cylinder |
Show UNSPSC/ECL@SS
£ 193.75 excl. VAT
/ Each
£ 232.50 incl. VAT
- Delivery usually within ( 2 ) days