Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1774268 ISO CYLINDER
FESTO 1774268 ISO CYLINDER
Pneumatic standard cylinder Festo
References
festo:
DSBF-C-40-320-PPVA-N3-R
rubix:
390A8333
manufacturer :
1774268
ean:
4052568246976
Technical specifications
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1774268 ISO CYLINDER
Standard cylinder DSBF-C-40-320-PPVA-N3-R Stroke=320 mm, Piston diameter=40 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
2113
g
Cylinder diameter
40
mm
Cylinder stroke
320
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
172.85
excl. VAT
/
Each
£
207.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
AVENTICS 0822332208
FESTO 196047 ROUND CYLINDER DSNU-50-200-PPV-A
NORGREN RM/8021/M/160 20 MM. BORE CUSHIONED CYLINDER
FESTO 559334 ROUND CYLINDER
FESTO 559312 ROUND CYLINDER
NORGREN RM/8026/M/125 25MM BORE CUSHIONED CYLINDER
NORGREN RT/57140/M/25 CYLINDER
AVENTICS 0822010674
SMC CP96SDB100-500C ISO 15552 CYLINDER
NORGREN RM/8025/M/200 25MM MAGNETIC PISTON CYLINDER
FESTO 1376301 ISO CYLINDER
SMC C85KN10-20 NON ROTATING CYLINDER
FESTO 163309 STANDARDS-BASED CYLINDER DNC-32-100-PPV-A
FESTO 559295 ROUND CYLINDER DSNU-32-25-PPS-A
NORGREN RM/8026/M/100 25MM BORE CUSHIONED CYLINDER