Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 2537460 ISO CYLINDER
FESTO 2537460 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-200-500-P-N3
rubix:
390A8448
manufacturer :
2537460
ean:
4052568254643
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2537460 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
38000
g
Type
DSBG standard cylinder
Cylinder diameter
200
mm
Cylinder stroke
500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,147.50
excl. VAT
/
Each
£
1,377.00
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
NORGREN RT/57220/MF/25 DA P CYLINDER
MECALINE 895859 CYLINDER ISO15552 D40 C25 D M
MATARA MCQI2-11-63-350M ISO15552-VDMA 24562 63 BORE 350MM STROKE MAG P
SMC C85N12-85 AIR CYLINDER
NORGREN RT/57216/M/25 DA P CYLINDER
NORGREN RM/55441/M/50 CYLINDER
FESTO 163386 STANDARDS-BASED CYLINDER DNC-50-80-PPV
SMC CP96SDB100-350C-XC35 ITEM TEMPLATE
AVENTICS CYLINDER 0822125003
CAMOZZI 10-5175-2502 PNEUMATIC CYLINDER 61M2P063A0250
FESTO 1778432 STANDARDS-BASED CYLINDER DSBF-C-80-80-PPVA-N3-R
SMC C85N12-125C AIR CYLINDER
SMC CP96KDB50-25CW CYLINDER NON-ROTATING DOUBLE ROD
MATARA MCQI2-11-32-175M ISO15552-VDMA 24562 32 BORE 175MM STROKE MAG P
FESTO 196038 ROUND CYLINDER DSNU-40-250-PPV-A