Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 188074 SHORT-STROKE CYLINDER AEVC-10-5-A-P
FESTO 188074 SHORT-STROKE CYLINDER AEVC-10-5-A-P
AEVC short stroke cylinder
References
festo:
AEVC-10-5-A-P
rubix:
111A0316
manufacturer :
188074
ean:
4052568076627
Technical specifications
Type
AEVC Short-stroke cylinder
Cylinder diameter
10Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 188074 SHORT-STROKE CYLINDER AEVC-10-5-A-P
Short stroke cylinder AEVC-10-5-A-P No facility for sensing, piston-rod end with male thread. Stroke=5 mm, Piston diameter=10 mm, Spring return force, retracted=3 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
15,78Ā
g
Type
AEVC Short-stroke cylinder
Cylinder diameter
10Ā
mm
Cylinder stroke
5Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
29.22
excl. VAT
/
Each
Ā£
35.06
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
NORGREN RM/8026/M/200 25MM BORE CUSHIONED CYLINDER
SMC CP96SDB63-300 ISO 15552 CYLINDER
SMC C85N25-72S ISO 6432 CYLINDER
FESTO 195998 ROUND CYLINDER DSNU-40-250-P-A
SMC C85N16-60C AIR CYLINDER
FESTO 5216094 ROUND CYLINDER DSNU-S-16-50-P-A-MQ
SMC CD55B50-10-X1439 COMPACT CYLINDER
AVENTICS CYLINDER 082212002
SMC CP96KDB63-400C CYLINDER NON-ROTATING
SMC CD85N16-10-A AIR CYLINDER
SMC CP96KB50-250C CYLINDER NON-ROTATING
SMC CP96KB50-50C CYLINDER NON-ROTATING
SMC CP96SDB32-425 ISO 15552 CYLINDER
FESTO 3656858 ISO CYLINDER
SMC C76-40PS SERVICE-KIT