References
Aventics:1670510000
Rubix:272A3813
Manufacturer :1670510000
EAN:3661475910538

Product details : AVENTICS 1670510000
Tie-rod cylinder ISO 6431, Series 167
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | tie rod cylinder iso 6431, series 167 |
Show UNSPSC/ECL@SS
£ 408.47 excl. VAT
/ Each
£ 490.16 incl. VAT
- Usually arrives within 14 working days
