FESTO 3657874 STANDARDS-BASED CYLINDER DSBC-63-320-D3-PPVA-N3


Standards-based cylinder DSBC

References
festo:DSBC-63-320-D3-PPVA-N3
rubix:229A5752
manufacturer :3657874
ean:4052568272616
brand logo
brand logo
Technical specifications
Typestandard cylinder according to iso 15552
Cylinder diameter63 mm
See all Specifications

Product details : FESTO 3657874 STANDARDS-BASED CYLINDER DSBC-63-320-D3-PPVA-N3


Standard profile cylinder according to ISO 15552 with a wide range of mounting options.

Strengths

- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors

Technical specifications


Attributes
Typestandard cylinder according to iso 15552
Cylinder diameter63 mm
Cylinder stroke320 mm
Show UNSPSC/ECL@SS
£ 243.56 excl. VAT
/ Each
£ 292.27 incl. VAT
  • Delivery usually within ( 6 ) days