Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 895892 CYLINDER ISO15552 D63 C300 D M
MECALINE 895892 CYLINDER ISO15552 D63 C300 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895892
rubix:
259A5994
manufacturer :
895892
ean:
3660338481932
Technical specifications
Type
ISO15552
Cylinder diameter
63
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895892 CYLINDER ISO15552 D63 C300 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
Type
ISO15552
Cylinder diameter
63
mm
Cylinder stroke
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.32
excl. VAT
/
Each
£
131.18
incl. VAT
In stock: Next day delivery
Select variants (71)
Add to cart
Check our products from related categories
FESTO 1908257 STANDARDS-BASED CYLINDER DSNU-12-30-P-A
FESTO 3660623 ISO CYLINDER
SMC CP96SDB50-50C ISO 15552 CYLINDER
NORGREN RM/8020/M/200 20MM MAGNETIC PISTON CYLINDER
FESTO 19198 STANDARDS-BASED CYLINDER DSNU-16-10-P-A
FESTO 196004 ROUND CYLINDER DSNU-50-100-P-A
FESTO 188132 SHORT-STROKE CYLINDER AEVC-20-10-I-P
SMC CP96SDB80-500CW CYLINDER DOUBLE ROD
NORGREN RT/57240/M/200 DA P CYLINDER
SMC CP96SDB80-75C ISO 15552 CYLINDER
SMC CD55B63-15M-X1439 ISO 21287 CYLINDER
FESTO 8165658 STANDARDS-BASED CYLINDER
FESTO 196038 ROUND CYLINDER DSNU-40-250-PPV-A
FESTO 188103 SHORT-STROKE CYLINDER AEVC-16-10-A-P-A
NORGREN RM/920/50 CYLINDER