Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646823 ISO CYLINDER
FESTO 1646823 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-100-250-PPSA-N3
rubix:
390A8391
manufacturer :
1646823
ean:
4052568244569
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646823 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
5976
g
Type
DSBG standard cylinder
Cylinder diameter
100
mm
Cylinder stroke
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
380.53
excl. VAT
/
Each
£
456.64
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
FESTO 19235 STANDARDS-BASED CYLINDER DSNU-16-200-PPV-A
FESTO 1778435 ISO CYLINDER
SMC CP96SDB50-700C ISO 15552 CYLINDER
SMC CD85N25-160-B-XC4 CYLINDER ASSEMBLY
NORGREN RT/57225/M/160 DA P CYLINDER
FESTO 1778429 STANDARDS-BASED CYLINDER DSBF-C-80-25-PPVA-N3-R
FESTO 1782825 ISO CYLINDER
NORGREN M/50263/10 CYLINDER
MATARA MCQI2-11-125-320M ISO15552-VDMA 24562 125 BORE 320MM STROKE MAG
FESTO 1908324 ISO CYLINDER DSNU-25-35-PPS-A-S2
AVENTICS 0822010501 SERIES KHZ PNEUMATIC STANDARD CYLINDER
SMC CD85N20-50S-B SPRING RETURN CYLINDER
MATARA MCQI2-11-63-100M ISO15552-VDMA 24562 63 BORE 100MM STROKE MAG P
MATARA MCQI2-11-100-150M ISO15552-VDMA 24562 100 BORE 150MM STROKE MAG
FESTO 2125494 STANDARDS-BASED CYLINDER DSBC-63-150-PPVA-N3