Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 2159907 ISO CYLINDER
FESTO 2159907 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-125-25-PPSA-N3
rubix:
390A8412
manufacturer :
2159907
ean:
4052568252526
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2159907 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
6693
g
Type
DSBG standard cylinder
Cylinder diameter
125
mm
Cylinder stroke
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
508.42
excl. VAT
/
Each
£
610.10
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
SMC CD85N16-150S-B ISO CYLINDER
CAMOZZI CYLINDER 61M2P040A0250
NORGREN RT/57263/M/200 CYLINDER
FESTO 5217243 ROUND CYLINDER DSNU-S-16-80-PPS-A-MQ
SMC CP96KB80-50CW CYLINDER NON-ROTATING DOUBLE ROD
MATARA MCQI2-11-63-350M ISO15552-VDMA 24562 63 BORE 350MM STROKE MAG P
FESTO 2029467 STANDARDS-BASED CYLINDER DSBG-160-125-PPVA-N3
SMC CP96KDB40-500C CYLINDER NON-ROTATING
SMC CD85N20-37C-B AIR CYLINDER
FESTO 3660759 ISO CYLINDER
MATARA MCQI2-11-125-500M ISO15552-VDMA 24562 125 BORE 500MM STROKE MAG
SMC CG5EA25SR-100 S/S CYLINDER
FESTO 163327 STANDARDS-BASED CYLINDER DNC-32-250-PPV
SMC CD85N20-10S-B CYLINDER
SMC CP96NDB50-600CW CYLINDER WITH LOCK DOUBLE ROD