Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 2536752 STANDARDS-BASED CYLINDER DSBG-160-125-P-N3
FESTO 2536752 STANDARDS-BASED CYLINDER DSBG-160-125-P-N3
Standards-based cylinder DSBG
References
festo:
DSBG-160-125-P-N3
rubix:
108A4168
manufacturer :
2536752
ean:
4052568254469
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
160
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2536752 STANDARDS-BASED CYLINDER DSBG-160-125-P-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
13912
g
Type
DSBG standard cylinder
Cylinder diameter
160
mm
Cylinder stroke
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
728.18
excl. VAT
/
Each
£
873.82
incl. VAT
Delivery usually within (
11
) days
Select variants (216)
Add to cart
Check our products from related categories
SMC C85F10-16T ISO 6432 CYLINDER
SMC C85N12-20 AIR CYLINDER
FESTO 1792954 ISO CYLINDER
SMC CD85N20-100-B-XC6A AIR CYLINDER
SMC CP96SDB50-200 AIR CYLINDER
SMC CHSGCA80TF-200N ISO HYDRAULIC CYLINDER
SMC CD85N20-220C-B AIR CYLINDER
FESTO 1383374 ISO CYLINDER
NORGREN RT/57216/M/10 DA P CYLINDER
SMC CD85N16-40C-B AIR CYLINDER
SMC C85N20-40C AIR CUSHIONED CYLINDER
FESTO 5216088 ROUND CYLINDER DSNU-S-16-15-P-A-MQ
FESTO 1908275 ISO CYLINDER
FESTO 35193 STANDARDS-BASED CYLINDER DSNU-25-400-PPV-A
MECALINE 895853 CYLINDER ISO15552 D32 C160 D M