• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,721)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,860)
  • Hydraulics(5,989)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,298)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,234)
  • Compressed air preparation(4,633)
  • Pneumatic accessories(14,999)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatics components
  5. Pneumatic cylinders and actuators
  6. Pneumatic standard cylinder
  7. SMC CP96SDB50-400C-XC65 ISO 15552 CYLINDER

SMC CP96SDB50-400C-XC65 ISO 15552 CYLINDER

Cylinder

See technical information

References

SMC:CP96SDB50-400C-XC65
Rubix:138A1513
Manufacturer :01379190
brand logo
brand logo

Product details : SMC CP96SDB50-400C-XC65 ISO 15552 CYLINDER


Technical specifications


Attributes
Typesmc cp96sdb50-400c-xc65 iso 15552 cylinder
Show UNSPSC/ECL@SS
£ 239.73 excl. VAT
/ Each
£ 287.68 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

SMC C85N12-50C AIR CYLINDERSMC CP96KB50-500C CYLINDER NON-ROTATINGAVENTICS 0822124003 ISO 15552 PRA-DA-080-0080 VDMA CYLINDER PROFILESMC CD85N16-100C-B AIR CYLINDERFESTO 1645462 ISO CYLINDERFESTO 19271 STANDARDS-BASED CYLINDER ESNU-25-50-P-ASMC CD85E20-250-A RUBBER CUSHION CYLINDERFESTO 2123087 STANDARDS-BASED CYLINDER DSBC-32-60-PPSA-N3FESTO 188074 SHORT-STROKE CYLINDER AEVC-10-5-A-PSMC CP96NDB32-250CW CYLINDER WITH LOCK DOUBLE RODFESTO 196036 ROUND CYLINDER DSNU-40-160-PPV-ANORGREN RM/8026/M/200 25MM BORE CUSHIONED CYLINDERSMC CP96KB32-125C CYLINDER NON-ROTATINGMECALINE 895859 CYLINDER ISO15552 D40 C25 D MFESTO 1804958 STANDARDS-BASED CYLINDER DSBC-125-50-PPVA-N3
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap