Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 2537457 ISO CYLINDER
FESTO 2537457 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-200-250-P-N3
rubix:
390A8442
manufacturer :
2537457
ean:
4052568254612
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2537457 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
22000
g
Type
DSBG standard cylinder
Cylinder diameter
200
mm
Cylinder stroke
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
961.55
excl. VAT
/
Each
£
1,153.86
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
SMC CD55B32-125-X1439 COMPACT CYLINDER
FESTO 1908279 ISO CYLINDER
SMC CP96SDB80-600 AIR CYLINDER
SMC KT-MSQ70 MAINTENANCE KIT
MECALINE 895899 CYLINDER ISO15552 D80 C125 D M
SMC CP96KDB63-200CW CYLINDER NON-ROTATING DOUBLE ROD
MATARA MCQI2-11-125-160M ISO15552-VDMA 24562 125 BORE 160MM STROKE MAG
SMC CD85E20-50-B AIR CYLINDER
AVENTICS CYLINDER 0822124010
FESTO 188276 SHORT-STROKE CYLINDER AEVC-63-10-I-P-A
FESTO 1780915 ISO CYLINDER
FESTO 196016 ROUND CYLINDER DSNU-63-160-P-A
SMC CP96KDB40-500C CYLINDER NON-ROTATING
SMC CP96KDB63-160C CYLINDER NON-ROTATING
SMC CP96SDB80-25CW CYLINDER DOUBLE ROD