FESTO 163362 STANDARDS-BASED CYLINDER DNC-40-500-PPV
Standards-based cylinder DNC
See technical informationSee documentsReferences
Festo:DNC-40-500-PPV
Rubix:110A1104
Manufacturer :163362
EAN:4052568133986

Documents
Product details : FESTO 163362 STANDARDS-BASED CYLINDER DNC-40-500-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 3019 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 500 mm |
| Type | dnc standard cylinder |
Show UNSPSC/ECL@SS
£ 292.97 excl. VAT
/ Each
£ 351.56 incl. VAT
- Delivery usually within ( 16 ) days