NORGREN PRA/802040/M/100 DOUBLE ACT MAGNET CYLINDER
ISOLine™ Profile cylinder double acting series PRA/802000/M
See technical informationReferences
IMI Norgren:PRA/802040/M/100
Rubix:110A8045
Manufacturer :PRA/802040/M/100

Product details : NORGREN PRA/802040/M/100 DOUBLE ACT MAGNET CYLINDER
▪ Conforms to ISO 15552 (VDMA 24562 and NFE 49-003-1)
▪ High performance, stability and reliability
▪ Adaptive Cushioning System (ACS)
▪ Polyurethane seals ensure efficient low friction operation and long life
▪ Switches can be mounted flush with the profile barrel
▪ High performance, stability and reliability
▪ Adaptive Cushioning System (ACS)
▪ Polyurethane seals ensure efficient low friction operation and long life
▪ Switches can be mounted flush with the profile barrel
ISOLine™ Profile cylinder double acting PRA/802040/M/100
Technical specifications
Attributes
| Type | isoline double-acting profile cylinder (iso 15552) |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 100 mm |
Show UNSPSC/ECL@SS
£ 124.94 excl. VAT
/ Each
£ 149.93 incl. VAT
- In stock: Next day delivery
