Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1638852 ISO CYLINDER
FESTO 1638852 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-32-320-PPVA-N3
rubix:
390A8462
manufacturer :
1638852
ean:
4052568017026
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1638852 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
1357
g
Type
DSBG standard cylinder
Cylinder diameter
32
mm
Cylinder stroke
320
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
144.47
excl. VAT
/
Each
£
173.36
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
SMC CD85N16-20-B-XC6B AIR CYLINDER
FESTO 188230 SHORT-STROKE CYLINDER AEVC-40-10-A-P
PARKER MINICYL.DWD=10 P1A-S010DS-0080
SMC CD85N10-200-B-X2018 ISO 6432 CYLINDER
NORGREN RT/57220/M/80 DA P CYLINDER
SMC CP96KDB50-600C ISO15552 50MM STROKE NON ROTATING CYLINDER
SMC CD85F25-160-B AIR CYLINDER
FESTO 2123088 STANDARDS-BASED CYLINDER DSBC-32-70-PPSA-N3
SMC CP96NDB40-500CW CYLINDER WITH LOCK DOUBLE ROD
FESTO 8073984 ROUND CYLINDER
SMC C96SDT80-600 ISO 15552 CYLINDER
MATARA MCQI2-11-80-100M ISO15552-VDMA 24562 80 BORE 100MM STROKE MAG P
SMC C85N25-115 ISO CYLINDER
SMC CP96KDB100-600C CYLINDER NON-ROTATING
AVENTICS R480671115