Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646564 ISO CYLINDER
FESTO 1646564 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-40-125-PPSA-N3
rubix:
390A8470
manufacturer :
1646564
ean:
4052568243616
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646564 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
1158
g
Type
DSBG standard cylinder
Cylinder diameter
40
mm
Cylinder stroke
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
143.72
excl. VAT
/
Each
£
172.46
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
SMC CD85N12-135-B AIR CYLINDER
PARKER P1F-S080MS-0250-0000 SMOOTH CYLINDER
SMC C85F16-25-Y01 CYLINDER WITH SPECIAL PISTON
FESTO 2123088 STANDARDS-BASED CYLINDER DSBC-32-70-PPSA-N3
FESTO 163403 STANDARDS-BASED CYLINDER DNC-63-50-PPV-A
SMC CD85N16-175-A ISO 6432 CYLINDER
FESTO 163440 STANDARDS-BASED CYLINDER DNC-80-200-PPV-A
SMC CP96KDB80-50CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CD55B40-80-X1439 ISO 21287 CYLINDER
SMC CD85N20-50S-B SPRING RETURN CYLINDER
MATARA MCQI2-11-80-75M ISO15552-VDMA 24562 80 BORE 75MM STROKE MAG PRO
FESTO 2390145 STANDARDS-BASED CYLINDER DSBG-200-160-PPVA-N3
SMC CP96SDB50-50C-XC4 ISO CYLINDER WITH ENCLOSED TIE RODS
SMC CD85N10-50T-B CYLINDER
SMC CP96NDB100-80CW CYLINDER WITH LOCK DOUBLE ROD