References
SMC:C85F16-25-Y01
Rubix:112A0317
Manufacturer :00043992
EAN:3618030971961
Documents
Product details : SMC C85F16-25-Y01 CYLINDER WITH SPECIAL PISTON
The C85 series conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm with standard strokes ranging from 10mm through 300mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packing and replaceable nose seals, the C85 offers exceptional service life.
Strengths
•Double acting, single rod, crimped cylinder
Auto switch capable
Auto switch capable
Technical specifications
Attributes
| Type | iso cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 71.34 excl. VAT
/ Each
£ 85.61 incl. VAT
- Delivery usually within ( 15 ) days
