Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163378 STANDARDS-BASED CYLINDER DNC-50-320-PPV-A
FESTO 163378 STANDARDS-BASED CYLINDER DNC-50-320-PPV-A
Standards-based cylinder DNC
References
festo:
DNC-50-320-PPV-A
rubix:
112A7540
manufacturer :
163378
ean:
4052568134082
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163378 STANDARDS-BASED CYLINDER DNC-50-320-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
3267,1
g
Type
DNC standard cylinder
Cylinder diameter
50
mm
Cylinder stroke
320
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
337.90
excl. VAT
/
Each
£
405.48
incl. VAT
Delivery usually within (
8
) days
Select variants (213)
Add to cart
Check our products from related categories
SMC CP96SDB32-50C ISO 15552 CYLINDER
CAMOZZI CYLINDER 10-5175-2002
FESTO 3656856 ISO CYLINDER
FESTO 5217244 ROUND CYLINDER DSNU-S-16-100-PPS-A-MQ
FESTO 1646785 ISO CYLINDER
FESTO 163468 STANDARDS-BASED CYLINDER DNC-100-80-PPV-A
NORGREN RM/55441/M/25 CYLINDER
FESTO 5205906 ROUND CYLINDER DSNU-S-8-80-P-A-MQ
SMC C85N16-55 AIR CYLINDER
SMC CP96SDB40-900 ISO 15552 CYLINDER
FESTO 1908267 STANDARDS-BASED CYLINDER DSNU-16-15-PPV-A
FESTO 8165679 STANDARDS-BASED CYLINDER
FESTO 2123072 STANDARDS-BASED CYLINDER DSBC-32-70-PPVA-N3
SMC CP96SDB63-500CW CYLINDER DOUBLE ROD
SMC C85E10-25S ISO 6432 CYLINDER