Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646719 ISO CYLINDER
FESTO 1646719 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-50-400-PPVA-N3
rubix:
390A8496
manufacturer :
1646719
ean:
4052568243784
Technical specifications
Type
dsbg standard cylinder
Cylinder diameter
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646719 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
3252
g
Type
dsbg standard cylinder
Cylinder diameter
50
mm
Cylinder stroke
400
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
201.55
excl. VAT
/
Each
£
241.86
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
SMC C96SB32-320 ISO 15552 CYLINDER
NORGREN RT/57232/M/320 CYLINDER
FESTO 2029468 STANDARDS-BASED CYLINDER DSBG-160-160-PPVA-N3
FESTO 559293 STANDARDS-BASED CYLINDER DSNU-25-400-PPS-A
SMC CD85F25-15S-B ISO 6432 CYLINDER
CAMOZZI CYLINDER CAM-61M2P050A0100
NORGREN RM/8016/M/10 16MM MAGNETIC PISTON CYLINDER
FESTO 163512 STANDARDS-BASED CYLINDER DNC-125-40-PPV
SMC CD85N10-40-B AIR CYLINDER
SMC CD55B25-40-X1439 COMPACT CYLINDER
SMC CD85N25-150S-B ISO 6432 CYLINDER
FESTO 1774260 ISO CYLINDER
SMC CP96SDB32-150C ISO 15552 CYLINDER
FESTO 33974 STANDARDS-BASED CYLINDER DSNU-20-25-PPV-A
SMC CP96SDB40-1200C ISO 15552 CYLINDER