Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1774260 ISO CYLINDER
FESTO 1774260 ISO CYLINDER
Pneumatic standard cylinder Festo
References
festo:
DSBF-C-40-40-PPVA-N3-R
rubix:
390A8336
manufacturer :
1774260
ean:
4052568246891
Technical specifications
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1774260 ISO CYLINDER
Standard cylinder DSBF-C-40-40-PPVA-N3-R Stroke=40 mm, Piston diameter=40 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
930
g
Cylinder diameter
40
mm
Cylinder stroke
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
148.75
excl. VAT
/
Each
£
178.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 549735 HINGE CYLINDER
SMC CP96SDB125-700 CYLINDER
FESTO 1646773 STANDARDS-BASED CYLINDER DSBG-80-50-PPVA-N3
FESTO 163329 STANDARDS-BASED CYLINDER DNC-32-400-PPV
AVENTICS CYLINDER 0822334204
SMC CD85N12-50C-A AIR CYLINDER
FESTO 188102 SHORT-STROKE CYLINDER AEVC-16-5-A-P-A
PARKER CYLINDER P1A-S025SS-0050
NORGREN RM/8012/M/125 12MM MAGNETIC PISTON CYLINDER
FESTO 557907 HINGE CYLINDER
SMC CP96SB80-200 ISO 15552 CYLINDER
FESTO 1781065 ISO CYLINDER
SMC CP96SDB80-200CW CYLINDER DOUBLE ROD
FESTO 1645468 ISO CYLINDER
FESTO 549715 HINGE CYLINDER