Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646748 STANDARDS-BASED CYLINDER DSBG-63-250-PPVA-N3
FESTO 1646748 STANDARDS-BASED CYLINDER DSBG-63-250-PPVA-N3
Standards-based cylinder DSBG
References
festo:
DSBG-63-250-PPVA-N3
rubix:
110A6508
manufacturer :
1646748
ean:
4052568244002
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
63
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646748 STANDARDS-BASED CYLINDER DSBG-63-250-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
3072
g
Type
DSBG standard cylinder
Cylinder diameter
63
mm
Cylinder stroke
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
248.24
excl. VAT
/
Each
£
297.89
incl. VAT
Delivery usually within (
6
) days
Select variants (216)
Add to cart
Check our products from related categories
SMC CD85N20-20-B AIR CYLINDER
FESTO 5217245 ROUND CYLINDER
SMC VM130-01-36 KEY SELECTOR MECHANICAL VALVE
SMC CD85N20-75-A RUBBER CUSHION CYLINDER
FESTO 2159630 STANDARDS-BASED CYLINDER DSBG-125-250-PPVA-N3
SMC C85N12-125C AIR CYLINDER
FESTO 3657815 ISO CYLINDER
SMC CD55B25-25M-X1439 ISO 21287 CYLINDER
SMC C95NB50-100 LOCKING ISO-VDMA CYLINDER
SMC CP96SB40-300C ISO 15552 CYLINDER
SMC C85E12-160 AIR CYLINDER
SMC CP96SDB100-50CW CYLINDER DOUBLE ROD
SMC CP96SDB100-700CW CYLINDER DOUBLE ROD
AVENTICS CYLINDER 0822123011
SMC CD85F20-10-B CYLINDER