Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646756 ISO CYLINDER
FESTO 1646756 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-63-50-PPSA-N3
rubix:
390A8513
manufacturer :
1646756
ean:
4052568244064
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
63
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646756 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
2015,5
g
Type
DSBG standard cylinder
Cylinder diameter
63
mm
Cylinder stroke
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
186.62
excl. VAT
/
Each
£
223.94
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
AVENTICS 0822333203 CYLINDER
SMC C85N10-10S SINGLE ACTING CYLINDER
FESTO 188329 SHORT-STROKE CYLINDER AEVC-100-25-A-P-A
SMC CP95SDB40-180 AIR CYLINDER
FESTO 5225841 ROUND CYLINDER DSNU-S-20-80-PPS-A-MX
SMC CP96SDB40-70C ISO 15552 CYLINDER
FESTO 163450 STANDARDS-BASED CYLINDER DNC-80-80-PPV
FESTO 1782834 ISO CYLINDER
SMC CD85KF10-65-B NON-ROTATING ISO 6432 CYLINDER
FESTO 8073975 ISO CYLINDER
FESTO 559329 ROUND CYLINDER DSNU-63-100-PPS-A
FESTO 2159918 ISO CYLINDER
SMC C85F16-50 AIR CYLINDER
AVENTICS PUENMATIC CYLINDER 0822125001
CAM-61M2P040A0500 DOUBLE ACTING CYLINDER 40MM BORE 500MM STROKE