FESTO 534526 SOLENOID VALVE
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-M52-MZH-A1-1R2L
Rubix:391A8967
Manufacturer :534526
EAN:4052568168209

Technical specifications
| Type | standard valve vsva with central plug |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 534526 SOLENOID VALVE
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 154x26x84 mm |
|---|---|
| Logistic Weight | 276,46 g |
| Type | standard valve vsva with central plug |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 117.26 excl. VAT
/ Each
£ 140.71 incl. VAT
- Delivery usually within ( 6 ) days