FESTO 546692 SOLENOID VALVE VSVA-B-T32C-AH-A1-1C1
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-T32C-AH-A1-1C1
Rubix:235A9270
Manufacturer :546692
EAN:4052568184773

Technical specifications
| Type | vsva standard valve with single cap |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 546692 SOLENOID VALVE VSVA-B-T32C-AH-A1-1C1
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 309 g |
|---|---|
| Type | vsva standard valve with single cap |
| Number of Ports | 5 |
| Volume flow rate | 1250 l/min |
Show UNSPSC/ECL@SS
£ 138.62 excl. VAT
/ Each
£ 166.34 incl. VAT
- Delivery usually within ( 6 ) days