FESTO 547119 SOLENOID VALVE
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-M52-AZH-A2-1AC1
Rubix:391A8926
Manufacturer :547119
EAN:4052568186357

Technical specifications
| Type | vsva standard valve with individual connector |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 547119 SOLENOID VALVE
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 146,4 g |
|---|---|
| Type | vsva standard valve with individual connector |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 101.87 excl. VAT
/ Each
£ 122.24 incl. VAT
- Delivery usually within ( 26 ) days