References
Schneider Electric:ZENL1111
Rubix:153A4415
EAN:3389110115079

Documents
Product details : SCHNEIDER N/O CONTACT BLOCK ZENL1111
Contact Block
Technical specifications
Attributes
| Type | single contact block |
|---|---|
| Voltage | 600 V |
| Material | silver alloy (contact) |
| Colour | black |
Show UNSPSC/ECL@SS
£ 7.34 excl. VAT
/ Each
£ 8.81 incl. VAT
- In stock: Next day delivery