SMC EVNB104A-F8A SOLENOID VALVE


Process Valve

References
smc:EVNB104A-F8A
rubix:2602689
brand logo
brand logo
Technical specifications

Product details : SMC EVNB104A-F8A SOLENOID VALVE


Model VNB for flow control allows application with a wide range of fluids such as air, water, oil, gas and vacuum.
•Process valve series VNB
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Seal material: NBR, FKM, EPR

Area Code: E (Europe)
Size: 1 [ø7]
Valve Type: 4 [NC (Operating Pressure 1MPa)]
Sealant: A (NBR Seal)
Body Material: Standard (Bronze Body)
Pilot System Option: Standard
Thread: F (G(PF))
Port Size: 8A (1/4)
Bracket: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)63x45x27 mm
Logistic Weight300 g
Typesolenoid
Show UNSPSC/ECL@SS
£ 58.57 excl. VAT
/ Each
£ 70.28 incl. VAT
  • Delivery usually within ( 4 ) days