SMC EVNB211A-F15A-5D-Q 2 PORT PROCESS VALVE


Process Valve

References
smc:EVNB211A-F15A-5D-Q
rubix:2610340

Product details : SMC EVNB211A-F15A-5D-Q 2 PORT PROCESS VALVE


Model VNB for flow control permits application with a wide variety of fluids such as air, water, oil, gas and vacuum.
•Process valve series VNB
•External pilot solenoid
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Seal material: NBR, FKM, EPR

Area Code: E (Europe)
Size: 2 [ø15(ø11)]
Valve Type: 1 [NC (Operating Pressure 05 MPa)]
Sealant: A (NBR Seal)
Body Material: Standard (Bronze Body)
Pilot System Option: Standard
Thread: F (G(PF))
Port Size: 15A (1/2)
Voltage: 5 (24VDC)
Lead Wire: D (DIN Terminal)
Manual Override: Non-locking Push Style
Bracket: None
CE Marked: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight580 g
Type2 Port
Show UNSPSC/ECL@SS
£ 103.78 excl. VAT
/ Each
£ 124.54 incl. VAT
  • Delivery usually within ( 4 ) days