SPARTEX SB004 STEEL BIN 305 X 305 X 200H 305 X 305 X 200

Steel Bins

See technical informationSee documents

References

Spartex:UK-SB004
Rubix:239A8965
brand logo

Documents

Product details : SPARTEX SB004 STEEL BIN 305 X 305 X 200H 305 X 305 X 200


All welded units constructed from steel angle & 25 x 25mm weld mesh
Units are load tested & CE certified
Units have a padlock facility (padlock not supplied)
Cranage eyes for easy lifting (when lifting using the Cranage eyes, we recommend using a spreader)
A hazardous chemical sign is available as a factory fitted optional extra
Two finishes available: powder coated yellow or galvanised body with powder coated yellow doors
Spot welded construction from galvanised steel
Units incorporate:, Rear half lift handle, Front handle support bar, Card holder, Re-inforced rim, Stacking runners
Semi-open fronted steel bins for easy viewing & instant access to the contents
Easy viewing, stackable, quick access semi-open steel bins
30kg safe stacking

Technical specifications


Attributes
£ 69.01 excl. VAT
/ Each
£ 82.81 incl. VAT
  • Delivery usually within ( 16 ) days