BOTT BOX 130 X 100 X 65MM PACK OF 48 13022053.19


bottBox with viewing window with label clip (pack of 48) WxDxH: 130x100x65mm plastic / RAL 7016

References
bott:13022053.19
rubix:2535939
ean:4049751622167
brand logo
brand logo
Technical specifications
Length130 mm
Width100 mm
Height65 mm
See all Specifications

Product details : BOTT BOX 130 X 100 X 65MM PACK OF 48 13022053.19


bottBox with transparent front panel and label clip. Heavy duty plastic storage bin with modular, stackable design, Optional lid and dividers available Supplied as a kit of 48. Colour: Anthracite grey. WxDxH: 130x100x65mm

Technical specifications


Attributes
Length130 mm
Width100 mm
Height65 mm
Model13022053
Show UNSPSC/ECL@SS
£ 127.32 excl. VAT
/ Each
£ 152.78 incl. VAT
  • Usually arrives within 14 working days