TAMLEX GHT33 75X75 GUSSET BEND 45 TOP LID (H)75 MM X (W)75 MM
Steel Cable Trunking Accessories
See technical informationSee documentsReferences
Tamlex:GHT33
Rubix:234A6874

Documents
Product details : TAMLEX GHT33 75X75 GUSSET BEND 45 TOP LID (H)75 MM X (W)75 MM
75X75 Gusset Bend 45? Top Lid (H)75 mm x (W)75 mm
Technical specifications
Attributes
| Type | gusset bend top lid |
|---|---|
| Model | ght |
| Material | carbon steel |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
