Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
F4P (FIRST FOR PERFORMANCE) SAF2 SELF ADHESIVE CABLE CLIPS 8MM (H
F4P (FIRST FOR PERFORMANCE) SAF2 SELF ADHESIVE CABLE CLIPS 8MM (H
Self Adhesive Cable Clip
References
f4p:
SAF2
rubix:
234A5205
Technical specifications
Type
Self Adhesive Cable Clip
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : F4P (FIRST FOR PERFORMANCE) SAF2 SELF ADHESIVE CABLE CLIPS 8MM (H
Self Adhesive Cable Clips Saf2 8mm (H)37 mm x (W)25 mm
Technical specifications
Attributes
Type
Self Adhesive Cable Clip
Material
Galvanised Mild Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.29
excl. VAT
/
Each
£
0.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ENGEX ACCESSORIES 612005 IR2.5M8 2.5X8MM INS. TERM RING BLUE PACK OF 1
NIGLON CSA10506 M10 40X40MM SQUARE PLATE WASHER (L)40 MM X (W)40 MM
TAMLITE XCFRTPC TILT GU10 FIRE RATED RING (POLISHED CHRO (DIA)87 MM X
NIGLON HSP25G 25MM HEX STOPPING PLUG GALVANISED
DETA ELECTRICAL DB2542 46MM 1 GANG DRY LINING BOX (H)86 MM X (W)86 MM
TAMLEX BT/LB300 300MM FASTCONNECT L SHAPE SUPPORT BRACK (H)165 MM X (W
CABLOFIL LT2C CONNECTOR PRE-GALV (H)50 MM X (W)50 MM
TAMLEX PMF225-ADJ 225X25MM DEEP FLAT ADJUSTABLE BEND (GALV (W)225 MM X
NIGLON CSA08506 M8 40X40MM SQUARE PLATE WASHER (L)40 MM X (W)40 MM
TAMLEX MMF/225 225MM RF TRAY 25MM DEEP PRE GALVANISED (L)3 M X (W)225
SCHNEIDER ELECTRIC 2203002A TCA7-10ROUND CLIPS BLACK PACK OF 100
CABLOFIL MGR66 150150 TRUNKING 3M (L)3 M X (H)150 MM X (W)150 MM 3M
SWA (SPECIALISED WIRING ACCESSORIES) FFC2 25MM X 16MM FIREFLY INTERNAL
SCHNEIDER ELECTRIC 2202000A TCA5-7 ROUNDS CLIPS WHITE PACK OF 100
TAMLEX PMF150-FEC 150X25MM DEEP 90 FLAT ELBOW WITH COUPLE (W)150 MM X