JALAS 1678W GRAN PREMIO MID CUT BOOT S3 SRC HI HRO CI WG EU41 UK7
Boots/Ankle boots 1678W JALAS®
See technical informationReferences
Jalas:1678W-41
Rubix:263A5581
EAN:6408487542312
Product details : JALAS 1678W GRAN PREMIO MID CUT BOOT S3 SRC HI HRO CI WG EU41 UK7
Durable and comfortable mid-cut welding boot with Thinsulate™ lining for extra heat insulation, certified in compliance with EN 20349-2. Specially treated leather with heat resistance para-aramid thread in the seams provides a max operating heat limit of 400°C/752°F for 30 minutes. The removable insole has advanced shock absorbing with two protective zones PORON® XRD® and the oil and heat-resistant nitrile outer sole means excellent grip. JALAS® aluminium toe cap and PTC-textile nail penetration insert help prevent injuries.
Strengths
ProNose toe reinforcement, Easy clean upper, Thinsulate™ heat insulation, Wide fit, KEVLAR® thread in the seams which resists 427° C short-term heat exposure (max operating limit) and 204° C longer-term heat exposure (constant operating limit), Heat-resistant upper, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Padded boot shaft, Ventilating insole, Pull loops, ESD, Water repellent, Double shock absorption zones
Applications
Hot work, Metalwork, Sheet-metal work, Welding
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 41 |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 112.16 excl. VAT
/ Each
£ 134.59 incl. VAT
- In stock: Next day delivery
EU shoe size
41

