CAMOZZI 6811 6 1/4 PUSH IN FITTING STEM ADAPTOR 6MM TUBE THREAD

Stem Adaptor

See technical informationSee documents

References

Camozzi:6811 6-1/4
Rubix:242A0294
Manufacturer :50-6811-0657
brand logo

Technical specifications

Materialnickel-plated brass (body);nbr (o-ring);ptfe, nbr, pa (seal)
Connection 1g 1/4
See all Specifications

Documents

Product details : CAMOZZI 6811 6 1/4 PUSH IN FITTING STEM ADAPTOR 6MM TUBE THREAD


The Sprint models are characterized by great adaptability of male threads with BSP parallel (ISO-228) female threads even in the presence of non-flat or irregular surfaces. This is possible thanks to a Teflon ring on the male thread, which guarantees a perfect seal between the two threads.

Technical specifications


Attributes
Materialnickel-plated brass (body);nbr (o-ring);ptfe, nbr, pa (seal)
Connection 1g 1/4
Profile6811
Connection 26
£ 1.44 excl. VAT
/ Each
£ 1.73 incl. VAT
  • Usually arrives within 14 working days