References
IMI Norgren:100200800
Rubix:45013432
Manufacturer :100200800

Documents
Product details : NORGREN 100200800 PFIT 8MM STRAIGHT CONNECTOR
Straight Pass-Through Connection 8 Pneufit
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | 8 mm |
| Profile | pneufit 10 |
| Connection 2 | 8 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 5.08 excl. VAT
/ Each
£ 6.10 incl. VAT
- In stock: Next day delivery
