References
Spartex:796776
Rubix:386A7823
EAN:3660338043536


Technical specifications
| Number of rungs | 6 |
|---|---|
| Maximum working height | 3.26 m |
| Weight | 6.8 kg |
Documents
Product details : SPARTEX 796776 STEPLADDERS NUMBER OF LEVELS 6
Means of access to heights for non-permanent and non-repetitive professional work..
Structure made of reinforced aluminium tubular profile..
Single set step 80 mm..
Joints in cast aluminium..
Footrest shelf: 250 x 250 mm.
Tool-holder shelf with housing and bucket hook..
150 kg load, tested at 260 kg.
Guard height: 638 mm.
Safety tip: Any height access equipment must be checked once a year. Standard: EN 131 - decree 96 333 - label 65
Structure made of reinforced aluminium tubular profile..
Single set step 80 mm..
Joints in cast aluminium..
Footrest shelf: 250 x 250 mm.
Tool-holder shelf with housing and bucket hook..
150 kg load, tested at 260 kg.
Guard height: 638 mm.
Safety tip: Any height access equipment must be checked once a year. Standard: EN 131 - decree 96 333 - label 65
6 levels step ladder
Strengths
With non-slip pads.
Applications
Professional and domestical use
Technical specifications
Attributes
| Number of rungs | 6 |
|---|---|
| Maximum working height | 3.26 m |
| Weight | 6.8 kg |
| Platform height | 1.36 m |
| Type | step on foot |
| Retracted length | 2.19 m |
Show UNSPSC/ECL@SS
£ 178.26 excl. VAT
/ Each
£ 213.91 incl. VAT
- In stock: Next day delivery