SEALEY KS5 PLATFORM SAFETY STEP H/D STEPS KS5


KS5 HEAVY-DUTY PLATFORM SAFETY STEP - EN 141

References
sealey:KS5
rubix:252A7379
manufacturer :KS5
brand logo
brand logo

Product details : SEALEY KS5 PLATFORM SAFETY STEP H/D STEPS KS5


• EN 14183 Tested, robust, lightweight platform safety step featuring a large 390 x 390mm step surface area.
• Features 4-way access and anti-slip strips to aid stability when in use.
• Fitted with four anti-slip pads on each corner to prevent movement when in use.
• Unit is brightly coloured and due to its angled design it will not tip over, even when weight is on the edges, making this model safe to work on.
• Capacity: 150kg.
• Step Heights: 200, 380mm.
• Model No. KS5

Strengths

Heavy-Duty Platform Safety Step - EN 14183

Technical specifications


Attributes
No attributes to display for this product
£ 109.95 excl. VAT
/ Each
£ 131.94 incl. VAT
  • Usually arrives within 14 working days