SPARTEX 796775 STEPLADDERS NUMBER OF LEVELS 5


Step ladder

References
spartex:796775
rubix:386A7822
ean:3660338043529
Stepladders Number of levels 5
brand logo
Technical specifications
Number of levels5
Maximum working height3.02 m
Weight5.9 kg
See all Specifications

Product details : SPARTEX 796775 STEPLADDERS NUMBER OF LEVELS 5


Means of access to heights for non-permanent and non-repetitive professional work..
Structure made of reinforced aluminium tubular profile..
Single set step 80 mm..
Joints in cast aluminium..
Footrest shelf: 250 x 250 mm.
Tool-holder shelf with housing and bucket hook..
150 kg load, tested at 260 kg.
Guard height: 638 mm.
Safety tip: Any height access equipment must be checked once a year. Standard: EN 131 - decree 96 333 - label 65
5 levels step ladder

Strengths

With non-slip pads.

Applications

Professional and domestical use

Technical specifications


Attributes
Number of levels5
Maximum working height3.02 m
Weight5.9 kg
Typestep on foot
Platform height1.12 m
Retracted length1.94 m
Show UNSPSC/ECL@SS
£ 147.45 excl. VAT
/ Each
£ 176.94 incl. VAT
  • Usually arrives within 14 working days